Take 15% off your entire order!

Offer applied at checkout

Built Systems Electric Tilt Cart

Built Systems Electric Tilt Cart

Built Systems Electric Tilt Cart has a built in Electric Tilt System for a more Ergonomic Part Presentation, Preventing Employee Strain and Injury.

Designed to hold pallets, this cart lets employee's load skidded parts with the cart in flat position; transport the cart to the work center, then tilt the load up to a 60° angle. Locking casters provide a solid base for up to 1,500 pounds of materials. Replace the casters with optional floor mounts to make this cart a fixed part of your assembly line. Rigid cold-rolled steel construction; with a VOC-free powder coating for long lasting durability. Rolls smoothly on four 6" diameter polyurethane locking swivel casters.

Note: Custom Sizes, Colors, and Branding are available via a special order; please call for more information.