x

Take 15% off your entire order!

Offer applied at checkout

Combination Battery Powered & Hand Pump Lift Stackers

Combination Battery Powered & Hand Pump Lift Stackers

Combination Battery Powered & Hand Pump Lift Stackers can be used as a Manual Hand Pump Lift or an Electric Powered Lift.

Combination Battery Powered & Hand Pump Lift Stackers are economical Lift Trucks ideal for maintenance and commercial applications, including transporting dies, molds and skids. Battery Powered DC Lift Stacker also has a manually operated pallet truck design Hand Pump lift that's ideal for use where power is not available for additional flexibility. Compact design features a durable steel frame and a proven high-quality hydraulic pump / 1.5KW DC electric motor lift system. Lift Truck includes (2) 12V 40Ah batteries, 10 amp integral battery charger, battery level gauge and adjustable lowering speed. Rolls smoothly on 2 rigid nylon load rollers and 2 swivel nylon steer wheels with brakes featuring foot guards to protect the operator.

Note: Fixed Forks Over Fixed Straddle Legs style is for use with Single Faced Pallets, Skids and Bulk Containers only.