Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Brennan Mobile Cantilever Bar Racks Provide Storage For Bar Stock, Tubing, Angles, and other Long and Bulky Items.
Cantilever Bar Racks re single-sided racks made of all-welded steel and structural channel frame, base and arms. This construction gives these rack long lasting durability for heavy duty material handling applications. Removable retainer pipes at ends of arms extend 5” high to provide secure load retention. Each bay provides 15” of vertical storage space.
Racks have a powder-coated finish
1500 lbs. capacity per level, up to 4000 lbs. total capacity
Phenolic casters: 2 swivel with wheel brakes, 2 rigid provide easy mobility
61” overall height
Lengths are 48" and 60"
Widths are 24" and 30"
30" x 60" models have 23" of useable Base Depth, 19" on Center Arms and 16" on Upper Arms
The 24" x 48" models have 17" of useable Base Depth, 13" on Center Arms and 10" on Upper Arms