Take 15% off your entire order!

Offer applied at checkout

Maintenance Carts & Mobile Workbenches

Maintenance Carts & Mobile Workbenches

Knaack 44 Jobmaster® Rolling Work Bench, 800 Lbs., Steel, Tan

The Knaack Model 44 JOBMASTER® Rolling Work Bench measures 40-3/4"L and can carry the load in more ways than one. The heavy-duty top provides a handy work surface with a load capacity of 800 lbs. Inside the bench, four drawers and a half-width shelf keep things organized.

Features:

  • Load capacity 800 lbs.
  • WATCHMAN® IV Lock System with recessed lock housing for protection against theft
  • Lock System saves you time and money with a one-time install
  • Includes 4 in casters set (2 swivel; 2 rigid), four drawers and a half-width shelf
  • Heavy-duty 16-gauge steel construction with fully arc-welded seams
  • Four heavy duty drawers are rated for 50 lbs. and operate on ball bearing slides
  • Designed for those individuals who need a strong and durable bench with basic storage needs
  • The heavy-duty top works great as a work surface and for mounting pipe threaders or vices
  • Work benches provide secure storage on wheels
  • Powder-coat finish for superior durability and corrosion resistance