x

Take 15% off your entire order!

Offer applied at checkout

3-Sided Mesh Panel Fixed Shelf Trucks -Forkliftable

3-Sided Mesh Panel Fixed Shelf Trucks -Forkliftable

Little Giant® Forkliftable Order Picking Trucks Are Used For Storage Rooms, Warehouses, Factories And More.

Little Giant® Forkliftable Order Picking Trucks are made of solid all welded steel construction with gray powder coat finish for long lasting durability and dependability. Designed to securely attach to order picker. Diamond-shaped expanded metal sides provide exterior visibility. Two full width fork pockets on 24 inch centers and 1-1/2 inch steel grab bar make attachment easy. Shelves have 19 inch clearance. 2 rigid and 2 swivel 6 inch diameter polyurethane casters assure easy mobility. 48 inch length, 68 inch height units are available in 24 and 30 inch widths.

  • (2) Full width fork pockets on 24" centers
  • 1-1/2" steel grab bar for easy attachment
  • 19" Clearance between shelves
  • 2-rigid and 2-swivel casters
  • Flat shelves for easy access