Dart Controls™ MD Series Digital DC Speed Controls

Dart Controls™ MD Series Digital DC Speed Controls

Dart Controls™ MD Series Digital DC Speed Controls Are Used For Printing Process Equipment, Conveyor Ovens, Laboratory And Industrial Mixing Equipment And More.

Digital DC Speed Controls are made using an on-board microprocessor with non-volatile memory for superior accuracy and control. Front-panel field programming with 1/2" LED display permits customizing the MD for specific applications. Programmable min/max set speed, decimal points and operating mode. Adjustable accel/decel and min/max. Adjustable equivalent to proportional and integral gains. Non-volatile memory allows all custom settings to be stored for future use. All models accept 85-265 VAC Single Phase Input. 120/240 VAC input. UL® Listed.


Customers Who Viewed This Also Viewed

COMPARE DIMENSIONS
L" W" H" INPUT VOLTAGE OUTPUT VOLTAGE HP ITEM DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

52.91.185.49, 70.132.60.72:25