M&A Matting Melt Step Mats

M&A Matting Melt Step Mats

M+A Matting (formerly Andersen Co.) Melt Step Mats

A convenient and reliable solution for melting snow and ice from walkways to prevent slip and fall accidents. Unique reversible design permits electrical connection on right or left side walkway. Water proof electrical connection system with GFCI switch prevents electrical shock hazard. 6' power cord (120 volts) with GFCI switch as well as a 6' extension cord are both sold separately. Up to 4 mats can be connected in sequence. Durable molded nitrile rubber construction is water proof, UV resistant, and flexible in freezing temperatures. M+A Matting (formerly Andersen mats) can have a +/- 3% dimensional variance due to the manufacturing process.

  • One Connector requires (1) B2246469 Power Cord only AND (1) B2245493 Extension Cord for every connecting mat
  • Connect up to 4 mats
  • B2245496 mat can be used independently OR as a starter to connect additional mats
  • Each mat connected requires an extension cord


COMPARE DIMENSIONS 6'L GFCI CORD 6'L EXTENSION CORD
DESCRIPTION TYPE WIDTH" LENGTH" IMAGE MODEL QTY PRICE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.52.166:60