Quick Connect Couplings
Brand
Max Operating PSI
CFM Range
Type
Material
Color
Price
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 1/4" Female NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Female NPT
Interchange
Euro High Flow (1/4)
Cejn® Euro Interchange Safety Coupling 1/4" Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)
Max Operating PSI
290 psi
Connection Configuration
1/2" Female NPT
Made in the USA
No
Nominal Flow Diameter
9mm in
Max Operating PSI
5801 psi
Connection Configuration
1/4 Female NPT
Interchange
ISO 16028 (1/4)
Nominal Flow Diameter
1/4 in