Quick Connect Couplings
Brand
CFM Range
Max Operating PSI
Type
Material
Color
Price
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Max Operating PSI
290 psi
Connection Configuration
1" Female NPT
Made in the USA
No
Nominal Flow Diameter
19mm in
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 1/4" Female NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
1/4 Female NPT
Interchange
Euro High Flow (1/4)
Max Operating PSI
232 psi
CFM
88.3 CFM
Connection Configuration
1/4 Male NPT
Interchange
Industrial (3/8)
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
3/8 Male NPT
Interchange
Euro High Flow (1/4)
Prevost Prevo S1 Safety Quick Coupling - 3/8" Industrial Interchange with 3/8" FNPT Connection - Pkg Qty 5
Max Operating PSI
174 psi
CFM
81 CFM
Made in the USA
No
Interchange
Industrial