Rivetwell Boltless Shelving Without Decking

Rivetwell Boltless Shelving Without Decking

Rivetwell Boltless Shelving Without Decking Maximize Storage Space and Minimize Installation Set-up Time.

Rivetwell Boltless Shelving without decking have components that attach snugly to one another without the need for loose fasteners. Factory attached rivets are left-to-right and front-to-back beams that align with keyhole slots in the vertical posts. Tap into place using a rubber mallet, for tightly assembled shelving that provides maximum strength and stability. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. Available shelf quantities are 3, 4, 5, 6, 7, and 8. Up to 2000 lb. shelf capacity. Dimensions vary.


SHELF QTY.
  • SHELF QTY.
SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON
W" D" H" SHELF QTY. SHELF CAPACITY LBS PART # COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.3.15:25