Abrasive Cones

Abrasive Cones

Abrasive Cones are used for Fast Stock Removal, Weld Seam Removal, Surface Prep and more.

Abrasive Cones are bonded formulated resin and vitrified bonds for repeated use and long life. Flat Tip and Round Tip types available in radius side or taper side shapes. Grits are 16, 20, and 24.

  • Shank sizes are 3/8-24 and 5/8-11
  • Thicknesses range from 1-1/2 to 4"
  • Diameters range from 1-1/2" to 3"
  • RPMs range from 10000 - 81000



Customers Who Viewed This Also Viewed

BRAND
  • BRAND
TYPE
  • TYPE
SHAPE
  • SHAPE
GRIT
  • GRIT
DIAMETER"
  • DIAMETER"
THICKNESS"
  • THICKNESS"
SHANK SIZE
  • SHANK SIZE
MAX RPM
  • MAX RPM

Showing 15 of 24 items Show All Items

COMPARE
BRAND TYPE SHAPE GRIT DIAMETER" THICKNESS" SHANK SIZE MAX RPM IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 24 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 70.132.59.70:30