Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hook and Loop Discs - 4” or less

Hook and Loop Discs - 4” or less

Hook and Loop Discs - 4” or less are used for Cleaning, Blending, Deburring, Rust Removal, Weld Cleaning, and Finishing Applications.

Hook and Loop Discs - 4” have a durable, non-woven fiber construction that conforms well on irregular or contoured surfaces without undercutting or damaging the base material. The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing. Material is Aluminum Oxide. Grades are Medium, Coarse, and Very Fine. Diameters are 2", 3" and 4". Max RPMs are 13000-23000.


BRAND
  • BRAND
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
DIAMETER"
  • DIAMETER"
MAX RPM
  • MAX RPM

Showing 15 of 33 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE
BRAND MATERIAL GRADE GRIT DIAMETER" MAX RPM IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.212.93.234, 70.132.60.72:29