Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Change Discs - 1-1/2

Quick Change Discs - 1-1/2" or less

Quick Change Discs - 1-1/2" or less are Load Resistant for High Performance Cutting Applications.

Quick Change Discs are made of aluminum oxide or ceramic grain materials to provide long lasting durability. Coating removal discs provide more surface area than wire brushes. The quick attachment and removal feature also provides fast and easy disc change-out when performing multi-step finishing processes. The industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. The open-web material provides optimum performance by limiting clogging of the fibers. Grades are Coarse, Extra Coarse, Medium, Very Fine, and Fine. Grits range from 36 to 240 and P120. Diameters are 1" and 1-1/2". Center hole diameters are 5/8", 5/8-11", and 7/8". Max RPMs range from 20000 - 30000. Attachment types are TR and TS.


* FREE Shipping on these items

BRAND
  • BRAND
MATERIAL
  • MATERIAL
GRADE
  • GRADE
GRIT
  • GRIT
DIAMETER"
  • DIAMETER"
MAX RPM
  • MAX RPM
ATTACHMENT TYPE
  • ATTACHMENT TYPE

Showing 15 of 130 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ABRASIVE
BRAND MATERIAL GRADE GRIT DIAMETER" MAX RPM ATTACHMENT TYPE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 130 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

3.80.4.76, 34.195.252.40:30