Air-powered Impact Wrenches
Brand
Anvil
Max Torque
BPM
Color
Price
Max Torque
930 lb-in
Anvil
Standard
BPM
1220
Drive Size
1/2 in
Ingersoll Rand 2236 Air Impact Wrench, Friction Ring Retainer, 1/2" Drive, 1500 Max Torque, 7-3/8"L
Max Torque
1500 lb-in
Anvil
Standard
BPM
1350
Drive Size
1/2 in
Max Torque
400 lb-in
Anvil
Standard
Drive Size
1/2 in
Free Speed
13000 rpm
Max Torque
350 lb-in
Anvil
Standard
Drive Size
3/8 in
Free Speed
13000 rpm
Max Torque
260 lb-in
Anvil
Standard
Drive Size
1/2 in
Ingersoll Rand® 2125QTIMAX Air Impact Wrench, 1/2" Drive Size, 332 ft-lbs Max Torque
Anvil
Standard
BPM
1500
Drive Size
1/2 in
Free Speed
15000 rpm