Dial Pressure & Vacuum Gauges
Pressure & Vacuum Gauges measure pressure levels inside a pressure-driven system to ensure that levels do not go outside standard operating ranges which would affect the performance of the system. Pressure Gauges measure pressure levels that are higher than the surrounding atmospheric pressure, while Vacuum Gauges measure levels of pressure that are lower. Utilizing pressure-sensitive components, such as a Bourdon Tube or Diaphragm, Pressure & Vacuum Gauges are instruments that provide accurate and readable measurements through analog dial displays.
Length
View All Length
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships Same Day
Range
0-100 PSI
Compare
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A
Model #: WBB2311792
1
1
Ships in 6 Business Days
Compare
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 5000 PSI, Stainless Case, Lower Mount, PRO-201L-254P
Model #: WBB2311780
1
1
Ships in 6 Business Days
Compare
1
1
Ships Same Day
Range
0-100 PSI
Compare
Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 3000 PSI, Stainless Case, Lower Mount, PRO-201L-254P
Model #: WBB2311781
1
1
Ships in 6 Business Days
Compare
8
8
Ships in 2 Business Days
Gauge Size
2-1/2 in
Range
0-60 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount