Tennsco Packing Tables

Tennsco Packing Tables

Tennsco Packing Tables Accommodate Shipping Efficiency For Workstations at Warehouses, Factories, and more.

Tennsco packing tables are designed to be modified with accessories as needed. Heavy duty steel construction in lower shelf and adjustable legs provide lasting durability. When selecting a packing table suitable to your needs, choose between a 12 gauge steel or butcher block work surface. Table tops available in two sizes - 72"W x 30"D or 72"W x 36"D. All benches include adjustable legs on 1-1/2" increments from 27-7/8" to 35-3/8".

Standard Packing Table with Electric - Includes all above available features and accessories of the Standard Packing Table with an added Power Rail allowing the convenient use of electric tools.

Complete Packing Table - Includes all available features and accessories to create the ultimate packaging workstation to increase shipping efficiency. In addition to all options included in the Standard Bench with Electric Power Rail, the Complete bench also includes a bin rail that accommodates both plastic and metal bins for storing smaller parts. Both a bracket kit and a mountable task light included to provide ample lighting across your entire workspace.


TYPE
  • TYPE
D"
  • D"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COMPARE DIMENSIONS
TYPE W" D" H" TOP CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

3.81.73.233, 34.226.14.105:25