Bulman Products Packaging Workbenches

Bulman Products Packaging Workbenches

Bulman Products Packaging Workstation are used for Wrapping and Packaging a Variety of Packages for Shipping.

Complete Packaging Workstations have adjustable table heights and hold down devices to make packaging jobs seamless and organized. Some models can be furnished with optional Rotary Sheer Cutter or Razor-X Cutter and A500 Paper Dispensers. Top constructions are Plastic Laminate Safety Edge and Plastic Laminate Square Edge. Table heights are 59" or adjustable from 34" to 36". Widths range from 64" to 96". Depths are 30" or 36". Some models have roll holders, storage shelves, parts drawer & dividers, built-in storage and dispensing with heavy duty dowel beneath table.


W "
  • W "
D "
  • D "
H "
  • H "
INCLUDES
  • INCLUDES
COMPARE DIMENSIONS
W " D " H " TOP CONSTRUCTION INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 70.132.60.72:27