ZOLL® AED ILCOR 3-D Wall Sign, White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Three-dimensional ILCOR AED wall sign for enhanced emergency visibility. Compatibility are ZOLL® AED 3, ZOLL® AED 3 BLS.
PRICE
$465.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 2 in |
| Height | 12 in |
Product Details
| Type | 3D Wall Sign |
| Package Quantity | 1 |
| Color | White/Green |
| Manufacturers Part Number | 8000-001261 |
| Brand | ZOLL |