ZOLL® CPR Uni-padz Universal III Adult/Pediatric Electrodes w/Rescue Accessory Kit, White
Write a Review
|
Questions & Answers (0)
Product Description
Truly universal, these pads can be used in an adult or child rescue. For child rescue, reposition the CPR Uni-padz as shown and activate the child rescue mode. CPR Uni-padz III electrodes for use with ZOLL® AED 3 devices. full CPR feedback for adult patients and have a five-year installed shelf life.
PRICE
$319.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 1 in |
| Height | 8 in |
Product Details
| Type | Electrode |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 8900-000280-01 |
| Brand | ZOLL |