ZOLL® Powerheart® G5 AED Defibrillation Pads, ICPR Pads, White
Write a Review
|
Questions & Answers (0)
Product Description
The non-polarized adult pads with the Intellisense® CPR (ICPR) Feedback device for use with Powerheart® G5 AED delivers defibrillation therapy and CPR feedback in accordance with the 2015 AHA Resuscitation Guidelines.
PRICE
$339.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 1 in |
| Height | 9 in |
Product Details
| Type | Adult Defibrillations Pad |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | XELAED002C |
| Brand | ZOLL |