Wausau Tile® Baseball Bat Concrete Bollard, 12" Dia. x 78"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The TF6102 Baseball Bat Concrete Bollard combines durability with a playful, iconic design, making it ideal for traffic control and pedestrian safety in sports-themed areas, parks, plazas, and commercial spaces. Crafted from precast concrete, it withstands high-traffic outdoor environments while adding visual interest and character. This low-maintenance bollard provides both functional protection and a distinctive design element that engages visitors and enhances any public space.
PRICE
$1,255.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 78 in |
| Weight | 410 lbs |
| Diameter | 12 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | TF6200S25 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |