- 2 Heat Settings 6,250 / 7,500 W
- 240V, 40 Amps
- Heats up to 750' sq.
- Ceiling Mount, Installation Bracket Included
- 12-hour Timer
- Adjustable Louvers & Tilting Head
- Overhead Protection
- Full-function Remote Control
Mr. Heater® Ceiling Mount Electric Utility Heater, 6250/7500W, 240V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Unit Heater |
| Mounting Location | Ceiling |
| Wattage | 6250/7500 W |
| Voltage | 240 V |
| Color | Black |
| Manufacturers Part Number | F236137 |
| Amperage | 40 A |
| BTU | 25591 BTU |
| Brand | Mr. Heater |
| Discharge | Horizontal |