HeatStar® Natural Gas Power Vented Unit Heater with Liquid Propane Conversion Kit, 100000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
This power vented heater offers 100,000 BTU input, standard combustion, aluminized heat exchangers and it comes with the LP conversion kit.
PRICE
$1,409.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 27 in |
| Height | 26 in |
Product Details
| Type | Power Vented Unit Heater |
| Voltage | 120 V |
| Color | Black |
| Manufacturers Part Number | F160489 |
| Fuel Type | Natural Gas |
| Brand | HeatStar |
| BTU Input | 100000 |