Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HeatStar

Model # :WBB3124013

MPN #: F163066

Heatstar Big Boxx Power Vented Unit Heater, Aluminized Steel Exchanger, 400,000 BTU

Product Description
The HeatStar 400,000 Power Vented Unit Heater provides big heat for big spaces. With 400,000 BTU heat, the heater spreads warmth through factories or warehouses up to 13,400 square feet. A fan pulls air from the room to be heated, and the power vent system pumps exhaust out of the building through a single vent pipe. The design minimizes labor and makes for easy installation. Air louvers with three locking positions control the direction of the heat. Work in warmth with the HeatStar 400,000 Power Vented Unit Heater.ETL Listed. Must be installed by a licensed contractor. 3 year limited warranty on parts (1 year in high humidity or caustic environments), 10 year limited warranty on aluminized steel heat exchanger (5 year when installed in corrosive environments).

PRICE
$3,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40-1/2 in
Height40-1/2 in
Weight341 lbs
Connection Size1/2 in
Max Mounting Height20 ft
Coverage Area13400 ft²

Product Details

TypePower Vented Unit Heater
ColorGray
Amperage12 A
Max Temperature90 °F
BTU Output328000 BTU
Voltage115 V
MaterialSteel
Manufacturers Part NumberF163066
Fuel TypeNatural Gas
BrandHeatStar
BTU Input400000 BTU

Warranty

Warranty3 year Parts/10 Year Heat Exchanger yr

Compliance & Certifications

CertificationsETL