Lifepak® 15 Lithium-Ion Battery 5.7 Amp Hours, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LIFEPAK® 15 Lithium-Ion Battery is a rechargeable power source designed for use with the LIFEPAK® 15 monitor/defibrillator. The battery provides reliable power to support defibrillation, pacing, ECG monitoring, and other advanced monitoring functions during emergency response and patient care situations.
Engineered for dependable performance, the battery features a built-in fuel gauge that displays the approximate remaining charge level, helping clinicians quickly assess battery status and maintain device readiness. The rechargeable lithium-ion design supports repeated charging and consistent performance in demanding clinical and prehospital environments.
Designed specifically for the LIFEPAK® 15 monitor/defibrillator, this battery is ideal for emergency medical services, hospitals, and critical care teams that rely on advanced monitoring and defibrillation equipment during cardiac emergencies.
Engineered for dependable performance, the battery features a built-in fuel gauge that displays the approximate remaining charge level, helping clinicians quickly assess battery status and maintain device readiness. The rechargeable lithium-ion design supports repeated charging and consistent performance in demanding clinical and prehospital environments.
Designed specifically for the LIFEPAK® 15 monitor/defibrillator, this battery is ideal for emergency medical services, hospitals, and critical care teams that rely on advanced monitoring and defibrillation equipment during cardiac emergencies.
PRICE
$729.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 21330-001176 |
| Brand | Lifepak |