Model # :WBB2228812
MPN #: NL640-G4
Anti-Foam Additive, Gallon Bottle, 4 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Nyco Defoam - Anti-Foam Additive, Neutral Scent, Gallon Bottle 4/Case - NL640-G4
Highly concentrated defoamer reduces and eliminates foam in return tanks of carpet cleaning machines.
Highly concentrated defoamer reduces and eliminates foam in return tanks of carpet cleaning machines.
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 lbs |
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Specific Gravity | 1 |
| pH | 7.0-8.0 |
| Color | White |
| For Use With | Carpet Extractor Additive |
| VOC Content | 0.1 |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | Anti-Foam Additive |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | NL640-G4 |
| Floor Type | Carpet |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |