Stryker LUCAS® 2/3 Carrying Case, Hard Shell For Power Supply
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Hard Shell Carrying Case is designed to provide secure storage and protection for the LUCAS® power supply and related charging components.
The durable hard shell design helps protect the equipment from damage during storage and transport while keeping charging accessories organized.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
The durable hard shell design helps protect the equipment from damage during storage and transport while keeping charging accessories organized.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
PRICE
$959.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 25 in |
| Height | 15 in |
| Weight | 20 lbs |
Product Details
| Type | Carrying Case |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 11576-000094 |
| Brand | Stryker |