Lifepak® CR2 AED Training System Replacement Electrode Pads, Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® CR2 Training Electrode Set is a replacement electrode pad set designed for use with the Lifepack® CR2 AED Training System. These training electrodes replicate the appearance and placement process of live rescue electrodes, helping instructors deliver realistic AED training scenarios without delivering electrical therapy.
Engineered for repeated training use, the reusable electrode pads allow students to practice proper pad placement and AED response procedures in CPR and AED training programs. Durable construction supports multiple practice sessions, helping reduce replacement frequency during instructor-led courses and demonstrations.
Designed specifically for the Lifepack® CR2 training platform and demonstration units, these training electrodes help reinforce proper AED operation and response confidence during hands-on training exercises. They are ideal for CPR instructors, emergency response training programs, healthcare education, and workplace AED preparedness programs.
Engineered for repeated training use, the reusable electrode pads allow students to practice proper pad placement and AED response procedures in CPR and AED training programs. Durable construction supports multiple practice sessions, helping reduce replacement frequency during instructor-led courses and demonstrations.
Designed specifically for the Lifepack® CR2 training platform and demonstration units, these training electrodes help reinforce proper AED operation and response confidence during hands-on training exercises. They are ideal for CPR instructors, emergency response training programs, healthcare education, and workplace AED preparedness programs.
PRICE
$295.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Electrode Pads |
| Package Quantity | 1 |
| Color | Red/Yellow |
| Manufacturers Part Number | 11250-000140 |
| Brand | Lifepak |