- Used in various industries including food, fishing, and transportation
- 300mm (12") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Calcium Chloride Salometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 0/120 Percent Saturation Calcium Chloride Salometer
Write a Review
|
Questions & Answers (0)
Product Description
Choose from two models, one measuring percent saturation of CaCl₂ in the range of 0 to 120%, and the other model measuring specific gravity / relative density (g/cmᶟ) from 1.000 to 1.280.
PRICE
$55.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/120% Saturation |
Product Details
| Manufacturers Part Number | B61809-0300 |
| Accuracy | ± 1% °F |
| Divisions | 0.01 |
| Brand | Bel-Art |