Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211541

MPN #: 7010333586

Scotch® 001-CFT Single Sided Tape, 3/4" x 400", Transparent - Pkg Qty 24

Product Description
Scotch™ Brand Create is your go-to to help support creativity while crafting and scrapbooking needs. Ideal for use to adhere documents and photos in memory books, repair torn photos and documents. This single-sided tape is completely acid-free, which makes it perfect for mending and repairing pictures, documents and memorabilia. Use to create scrapbooks and school projects with less mess than traditional liquid adhesives. Independently laboratory tested to be safe for use on photos. Contains 1 single-sided tape, 3/4 in. x 400 in.

Features:
  • 1 roll, 3/4 in x 400 in
  • Pair with other Scotch™ Brand Create products for a full scrapbooking solution
  • Feel confident with Scotch™ Brand products.


PRICE
$116.16  Sold in packages of 24 / $4.84 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length400
Width3/4 in

Product Details

Supply TypeAdhesives
TypeTape
Package Quantity1 Roll
DescriptionTransparent Tape
Tape TypeSingle Sided Tape
ColorClear
Series001-CFT
Manufacturers Part Number7010333586
BrandScotch