Scotch® Magic™ Tape 810H3 1/2 in x 1296 in, 3 Rolls/Pack - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Magic™ Tape is the original matte finish, invisible tape. It is the preferred tape for offices, home offices, and schools. Write on it with pen, pencil or marker. It's photo safe and won't dry out or yellow.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$331.20 Sold in packages of 36 / $9.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1296 in |
| Width | 1/2 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 3/Pack |
| Description | Magic Tape |
| Tape Type | Invisible Tape |
| Color | Transparent |
| Manufacturers Part Number | 810H3 |
| Brand | 3M Scotch |