Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Alternate version of the original Magic™ tape contains a minimum of 53% plant-based materials by weight. Write on it with pen, pencil or marker. Appears invisible when applied. Photo safe determined in accordance with ISO Standard 18916. Tape Type: Invisible; Width: 3/4"; Size: 3/4" x 900"; Core Size: 1".
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 in |
| Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Supply Type | Adhesives |
| Type | Tape |
| Package Quantity | 12/Pack |
| Description | Magic Greener Tape |
| Tape Type | Invisible Tape |
| Color | Clear |
| Manufacturers Part Number | 81212P |
| Brand | 3M Scotch |