Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611751

MPN #: 7300A

Mitutoyo 7300A 0-.50" Dial Thickness Gauge

Product Description
.001" X 1/2" Dial Thickness Gauge, .4" Dia. Flat Anvil, Ceramic Anvils

  • Ceramic Anvil and Spindle
  • Easy to reach lifting lever
  • Baked enamel finish
  • Spring loaded spindle
  • Easy grip handle
PRICE
$199.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size.50 in
Min Measurement0 in
Min Size0 / 0MM in
Resolution/Graduation0.001 in
Range0-.50"

Product Details

DigitalNo
TypeThickness Gage
Dial Face Color FamilyWhite
Series7
Data OutputNo
Resolution.001"
StyleFlat Anvil Dial
Mechanical Or DigitalMechanical
Accuracy (+/-)0.001 in
Fraction OptionNo
IP RatingNone
FeaturesCeramic Spindle and Anvil
Manufacturers Part Number7300A
OutputNo BTU
Resolution Or Graduation.001 in
BrandMitutoyo