Mitutoyo 188-151 Screw Pitch Gage
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Size | 42 TPI in |
| Min Size | 4 TPI in |
Product Details
| Style | Metric and Unified Screw |
| Type | Pitch Gage Set |
| Leaf Count | 51 |
| Manufacturers Part Number | 188-151 |
| Brand | Mitutoyo |
Related Products
Certificate of calibration not included. One can be requested. Fowler "Economy/Workshop" grade Gage Block Sets are identical to our standard sets in all respects, except for the wider range of tolerance which is more than adequate for a majority of shop needs. Blocks are rectangular, constructed of the finest grade of high carbon/chrome steel, fully stress relieved, hardened to 65 RC, lapped and mirror polished to a very low micro-surface finish. Blocks feature a low coefficient of thermal expansion, and they are carefully inspected for accurate size, parallelism and flatness. Features: ...
The Mahr Digimar 817 CLT (4429600) delivers ultra-high precision height measurement with 0-14"/350mm range and selectable resolution from 0.0001mm to 0.01mm. The intuitive touch display with pivotable screen enables fast, ergonomic operation. Air bearing system ensures smooth, precise positioning while motorized measuring functions eliminate operator influence. Features optical incremental measuring system with double reader head, 3x USB 2.0 plus wireless connectivity, and drag-and-drop program creation. Includes Calibration Certificate, Height Measuring Instrument, Operating And Display ...
0 - .470"/10mm X .0005"/0.01mm IDS Digimatic Thickness Gauge, Deep Throat Type Uses IDS Digimatic indicator with SPC output Flat ceramic anvils Easy to reach lifting lever Inch/Metric 5,000 Hours Battery Life Under Normal Conditions
The Mahr Digimar 816 CLT (4429631) extends measurement capability to 24"/600mm with selectable resolution from 0.0001mm to 0.01mm. Repeatability of 1μm (planes) and perpendicularity error of 8μm deliver production-ready accuracy. Touch display with drag-and-drop program creation simplifies complex sequences. Air bearing and motorized functions eliminate operator influence. Integrated port enables perpendicularity measurement with Millimess comparators. Features 3x USB 2.0, wireless connectivity, and integrated PDF memory. Operating time up to 14 hours. Includes Calibration Certificate, ...
iGAGING's absolute origin DRO uses high accuracy absolute memory technology. It keeps track of its origin position once set. Whenever the DRO is turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. Features: iGAGING absolute measuring technology. The DRO will remember the origin you set and recognize it every time the unit is powered on Super speed measurement - high accuracy Memorize origin zero Rule made of ...