Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126653

MPN #: 400-065-30

iGAGING Test Dial indicator, IP65, 0.03/0.0005"

Product Description
iGAGING® IP65 Premium Dial Test Indicator

Features:
  • IP67 protective rating: Water and coolant proof
  • US PATENTED
  • Range: 0.030"
  • Graduation: 0.0005"
  • Reading: 0-15-0
  • Face dia.: 1 1/4"
  • Satin chrome fi nish
  • Universal positioning contact
  • 3-side standard dovetail mount
  • Jeweled movement
  • Meet or exceed Federal specifi cations
  • 3/8" & 5/32" dovetail stems included
  • Contact point: 0.080" dia x 1/2" length
  • Supplied in protective case


PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width1-1/2
Height4

Product Details

Manufacturers Part Number400-065-30
BrandiGAGING