Mahr MarTest 800 Vertical Dial Test Indicator with 0.01mm Graduation, ±0.4mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarTest 800 V (4302200) delivers precision measurement with ±0.4mm range and 0.01mm graduation. Vertical dial orientation provides clear readings during setup and inspection. High-contrast dial face sealed with O-ring resists coolant and debris ingress. Mineral glass viewing panel protects against scratching and hot shavings. Matt chrome-plated casing with three integrated dovetail guide rails. Shockproof mechanism with 8 jeweled bearings. DIN 2270 compliant. Includes 2mm carbide stylus, mounting shaft, and case.
PRICE
$249.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Metric in |
| Resolution/Graduation | 0.01 in |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Mechanical Or Digital | Mechanical |
| Fraction Option | No |
| Case | Yes |
| Dial Face Color Family | Yellow |
| Manufacturers Part Number | 4302200 |
| Data Output | No |
| Dial Reading | 40-0-40 |
| Brand | Mahr |