
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $203.95
Customers Also Viewed
The Guardian Fall Protection Beamer® 2000+ is a versatile Fall Arrest anchor designed for use both overhead and at foot level. Attachable to both steel I and H beams, the Beamer® 2000+ offers Nylon bushings to provide smooth movement along the beam, that also function as impact indicators in the event of a fall. This extremely durable anchor also includes a precision machined aluminum bar and adjustment levers at the top of the anchor instead of the side to reduce the likelihood of accidental impact adjusters, which allow for quick and easy adjustment with just one hand. When used at foot level, a Guardian Fall Protection Big Boss Extended Free Fall Lanyard must be used.
Features:
- Perfect for use overhead or at foot level
- Lightweight and durable
- For beam size 3.5"-14" Wide, up to 1.25" thick
- Moves smoothly along beam
- D-Ring that both pivots and swivels
- Easy to install
Weights & Dimensions
- Depth 20 in
- Width 4-1/2 in
- Tensile Strength 5,000 lbs
- Length 1-1/2 ft
- Weight Capacity 130-420 lbs.
- Height 2-1/2 in
- Weight 3.2 lbs
Product Details
- Description Beamer® 2000+
- Ring Type D-Ring
- Type Beam Anchor
- Brand Guardian Fall Protection
- Material Aluminum, Bronze Manganese, Zinc-Plated Steel, And Stainless Steel
- Manufacturers Part Number 00102
- Color Family Silver
Warranty
- Warranty 2 years
Compliance & Certifications
- Certifications OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12
There are no questions for this product.

D-Ring Anchor Plates, DBI-Sala™ 2101630
Item #: B312189
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.95

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL
Item #: 436720
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$53.95

3M™ Skull Screws Corded Earplugs P1301, 120 Pairs/Box
Item #: B722243
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$102.95

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$56.04

Guardian 00102, Beamer® 2000+
$203.95
- Product Information
- Customer Review
- Product Q&A
- Accessories