- Robust all-steel fully-welded construction
- Super-quick adjustment to most I-Beams
- ROHS compliant zinc plated finish
- Permanent engraved load rating
- Made in USA
OZ Lifting OZ2BCA-MR Beam Clamp 2 Ton Capacity, Fits Beam Flange 9/10"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 9/10 in |
| Height | 2-9/10 in |
| Weight Capacity | 4000 lbs |
| Weight | 12 lbs |
| Head Room | 4-3/4 to 5-3/4 in |
| Flange Width | 3 to 8 in |
| Flange Thickness | .9 in |
Product Details
| Type | Premium Domestic Beam Clamp |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | OZ2BCA-MR |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |