Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761307

Global Industrial™ 6' Choker Sling Anchor

Product Description
✓ 6' long with choke-on attachment
✓ Heavy-weight polyester webbing material with alloy steel D-ring
✓ Reusable

Durable and lightweight, the Global Industrial™ 6' Choker Sling Anchor is ideal for temporary reusable installation on properly rated structures. It features heavy-weight polyester webbing with an alloy steel D-ring. Its familiar cinch-loop design provides simple choke-on attachment. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $63.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6
    Weight Capacity130-425 lbs
    Tensile Strength5,000 lbf/min.

    Product Details

    TypeStrap & Cable Anchors
    Anchor MaterialPolyester & Plated Alloy Steel
    Install TypeReusable
    DescriptionChoker Sling Anchor
    ColorYellow
    Attachment TypeD-ring
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.18-2017, OSHA 1926.502, OSHA 1910.140