PeakWorks® 4' Arc Sling Anchorage Connector, 2 D-Rings
Write a Review
|
Questions & Answers (0)
Product Description
PeakWorks® anchor sling is a 48" with 2 large d-ring temporary wrap anchor sling used for as an overhead anchor point. The sling is made with abrasion resistant material and has a tensile strength of 5,000 lbs. They are lightweight and used where wrap sling anchor applications are preferred.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Abrasion Resistant Webbing |
| Color | Yellow |
| Style | D-Ring |
| Material | Abrasion Resistant Webbing |
| Description | Arc Sling |
| Package Quantity | 1 |
| Manufacturers Part Number | V8205704 |
| Attachment Type | D-ring |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI |