Guardian Bolt Hole Anchor, Galvanized Steel, 1-5/16'L, 130-420 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 00230 Bolt Hole Anchor, Galvanized Steel, 130-420 lbs. Capacity
The Guardian Fall Protection Bolt Hole Anchor is a reusable 5,000 pound certified anchorage connector that can be used in either horizontal or vertical applications. Incredibly easy to install, the Bolt Hole Anchor simply needs to be squeezed to release its locking mechanism, inserted into a compatible hole ranging from 3/4" to 1-1/4" in width, and then released to reengage the locking mechanism.
The Guardian Fall Protection Bolt Hole Anchor is a reusable 5,000 pound certified anchorage connector that can be used in either horizontal or vertical applications. Incredibly easy to install, the Bolt Hole Anchor simply needs to be squeezed to release its locking mechanism, inserted into a compatible hole ranging from 3/4" to 1-1/4" in width, and then released to reengage the locking mechanism.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 ft |
| Weight Capacity | 130-420 lbs |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Install Type | Reusable |
| Material | Galvanized Steel |
| Description | Bolt Hole Anchor |
| Manufacturers Part Number | 00230 |
| Attachment Type | O-Ring |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, And ANSI A10.32-12 |