Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346151

MPN #: 7100217043

3M™ DBI-SALA® 2104561 Concrete D-ring Anchor, 5 Extra Bolts, Fixed, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2104561 Concrete D-ring Anchor, 5 Extra Bolts, Fixed, 310 Cap Lbs2104561

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • Installs into 11/16 in., 18 mm or 3/4 in. concrete hole
  • Use vertically in wall or horizontally in ceiling
  • Install as temporary or permanent anchor
  • Reusable D-ring assembly and 5 additional bolts
  • Safe hook-up indicator
  • Compact and lightweight design
  • High strength steel and aluminum construction
  • Rugged and corrosion resistant materials
  • Swiveling D-ring tie-off point
PRICE
$505.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeConcrete Anchors
Anchor MaterialSteel
ColorSilver
StyleD-Ring
Install TypeReusable
MaterialZinc Plated Steel
DescriptionConcrete D-ring Anchor With 5 Extra Bolts
Package Quantity1
Manufacturers Part Number7100217043
Attachment TypeSwivel D-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1926.502