Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3091658

MPN #: A570001

Werner® Stainless Steel Mega Swivel Anchor For Steel Applications

Product Description

The Werner A570001 5K Stainless Steel Mega-Swivel Anchor is a robust anchorage connector for use in steel applications. The D-ring swivel provides a full range of motion at the anchorage. Includes Stainless Steel Bolt, lock washer and nut.

PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Weight Capacity5,000 lbs
Weight2 lbs
Connection Size2-1/4"
Tensile Strength5000

Product Details

TypeSteel & Beam Anchors
Anchor MaterialStainless Steel
ColorGray
StyleD-Ring
Install TypeReusable
MaterialStainless Steel
DescriptionStainless Steel Mega Swivel Anchor For Steel Applications
Package Quantity1
Manufacturers Part NumberA570001
Attachment TypeSwivel D-Ring
BrandWerner

Compliance & Certifications

CertificationsMeets ANSI & OSHA 1910.140 & 1926.502 Standards