Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193101

MPN #: 00455

Guardian 00455, Temper Reusable Anchor

Product Description
The Guardian Fall Protection Temper Reusable Anchor is a reusable anchorage connector designed for temporary use on wood rooftops. It can fit all roof pitches from flat to 12/12, is composed of thick plated steel for longer lasting product life, and is ideal for Fall Arrest and Restraint applications. This anchorage connector can be installed with either screws or nails (depending on roof pitch), and its designed offset holes down the center help keep the truss from splitting. Supplied with all necessary fasteners (always use new fasteners for each new installation application).

Features:
  • Easy to install
  • Lightweight and durable
  • Fits roof pitches from 0/12-12/12
  • Reusable
PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20000 units
33.95
Buy 20001+ units
31.95Save $2.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 ft
Width12 in
Depth8 in
Height6 in
Weight Capacity130-420 lbs
Weight4 lbs
Tensile Strength5,000 lbs

Product Details

TypeRoof Anchor
Anchor MaterialSteel
Ring TypeO-Ring
ColorSilver
StyleD-Ring
Install TypeReusable
MaterialZinc-Plated Steel
DescriptionTemper Reusable Anchor
Manufacturers Part Number00455
Attachment TypeD-Ring
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12