- Carabiner Sling Anchor
- 2 O-rings and Carabiner
- 1/4" Vinyl-coated Galvanized Cable
- One Carabiner
- Attaches to an O-ring, Leaving 2nd O-ring for Connector Attachment
- Alloy steel D-rings and Carabiner provide the most suitable connections over structural members
- Vinyl coating is ideal for use in harsh work environments
- Meets the requirements of OSHA 1926 and ANSI Z359
FallTech® 84202D 6' Carabiner Sling Anchor, 2 O-rings and Carabiner, 1/4" Galvanized Cable
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Width | 1/4 in |
| Weight Capacity | 425 lbs |
| Weight | 2 lbs |
| Hook Opening | 1-1/8 in |
| Gate Opening | 1-1/8 in |
| Size | 6' |
| Tensile Strength | 5000 |
Product Details
| Lock Type | Twist Lock |
| Type | Strap & Cable Anchors |
| Anchor Material | Steel |
| Color | Silver |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Steel |
| Description | 6' Carabiner Sling Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 84202D |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |