Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adventure Medical Kits

Model # :WBB2232197

MPN #: 0155-0270

Adventure Medical Kits 0155-0270 Wound Care Kit Refill

Product Description
Refill or customize your first aid kit with everything you needs to clean and dress wounds, cover minor cuts and scrapes, close wound edges, and treat insect bites.

Features
  • Clean wounds, cuts, and scrapes with the antiseptic towelettes that are your first choice for cleaning wound, burns, and abrasions.
  • Help prevent infection with triple antibiotic power that contains Bacitracin Zinc (400 units Bacitracin); Neomycin Sulfate 5mg.; Polymyxin-B Sulfate 5000 units.
  • Instant relief from insect bites and stings with the After Bite® wipes that eliminate the itching and stinging associated with insect bites and bee stings.
  • Easy open with minimal wrapper waste Easy Access Bandages® . Patented easy open technology for fast easy application of bandages with minimal wrapper waste.
  • Close wound edges with butterfly closure bandages.
  • Sterile Gauze Dressing for covering wounds and keeping them clean.
  • Conforming gauze bandage for holding dressings in place.


Kit Contents
  • (2) Antiseptic Wipe
  • (2) Triple Antibiotic Ointment
  • (3) Insect Sting Swab
  • (1) Easy Access Bandages, Knuckle
  • (5) Easy Access Bandages, 1" x 3"
  • (3) Plastic Bandage, .375" x 1.5"
  • (1) Easy Access Bandage, Fingertip
  • (2) 2" x 2" Sterile Gauze Pad, Pkg./2
  • (1) 2" Sterile Conforming Gauze
  • (2) Butterfly Closure
  • (1) Adhesive Fabric Bandage, 2" x 4.5"
PRICE
$8.90

Min. purchase quantity is 12
12
12
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

TypeRefill
Number of Pieces24
Package Quantity12
DescriptionFirst Aid Refill
Person Count1
Manufacturers Part Number0155-0270
Case MaterialPlastic
BrandAdventure Medical Kits