Spiral Point Taps
Availability
Brand
TPI
Length
Material
Type
Size
Price
Related Products
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1/4 - 20 H3, Fast Spiral, Plug Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 10 - 24 H3 x 7/8" thread length with .1520" TMX Drill diameter x 13/32" flute length and 2-3/8" overall length (OAL). Combination Drill and Taps will drill and tap in one pass Recommended for through holes
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M12 x 1.75 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M24 x 1.5 D5 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Fast Sprial, Bottoming Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip