Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2186875

MPN #: 06-0000-30i

3M™ 06-0000-30i Speedglas™ Welding Safety Shades with Auto Darkening Filter, 1 EA/Case

Product Description
3M™ Speedglas™ Auto Darkening Filter 9100XXi allows you to see colors in a more realistic and natural state, which can help welders complete certain jobs with greater precision. The 9100XXi with its enhanced optics is an upgrade from our original auto darkening filter.

Features:

  • Auto darkening filter with improved optics allows welders to see more realistic colors
  • Optical quality gives worker a precise view of the work area
  • Two memory modes that allow worker to set individual settings for dark shade, light-to-dark switching sensitivity, and dark-to-light delay
  • Selectable Shades 5, 8-13 and Shade 3 light state
  • Delay function to set the dark-to-light opening time
PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Viewing Area2-7/8" x 4-3/16"

Product Details

TypeWelding Shades
ColorBlack
Series9100 Series Welding Helmet Accessories
Sensitivity5 Level (TIG>1A & MIG/MAG, Stick)
Light State3
Grind ModeYes
Number of Arc Sensors3
MaterialPolycarbonate
DescriptionSpeedglas™ Welding Safety Shades with Auto Darkening Filter
Manufacturers Part Number06-0000-30i
Shade RangeW5, W8 to W13
Brand3M