Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128676

MPN #: Z6001AV

Zurn® AquaVantage AV Exposed Manual Diaphragm Flush Valve, 3.5 GPF, 11-1/2" Rough-in, Chrome

Product Description
Exposed Flush Valve with Top Spud Connection for 1-1/4" Urinals

Engineered for performance, Zurn's AquaVantage® Exposed Manual Diaphragm Flush Valves provide consistent and reliable operation. This manual application features a contemporary, streamlined design while providing high-level performance, unsurpassed water conservation, and long-lasting savings. Each flushometer contains a quiet triple-filter diaphragm with a clog-resistant bypass and chloramine-resistant seals for an extended lifespan with lower maintenance costs. This series features our Go Blue® diaphragm made of thermoplastic elastomer material that is proven to last 10 times longer than standard material. The Z6001AV has a 3.5 gpf flush volume with an ADA compliant no-leak handle, an 11-1/2" rough-in, and a 1-1/4" top spud with a highly polished chrome-plated exterior. Customizable options include gpf flush volume and accessories to create a perfectly performing, water-saving application for any commercial retrofit or new construction project.

Features:
  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty


PRICE
$199.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Spud Size1-1/4 in
Inlet Size1 in

Product Details

Gallons per Flush3.5 gal/flush
TypeFlush Valve
ColorSilver
SeriesAquaVantage
For Use WithUrinal
Pressure Range10 to 100 psi
Country of OriginUnited States
FinishChrome Plated
MaterialBrass
Flush TypeManual
Manufacturers Part NumberZ6001AV
Installation TypeExposed
Spud PlacementTop
BrandZurn

Warranty

Warranty3 mo

Compliance & Certifications

ADA CompliantYes