Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sioux Tools

Model # :WBB2680297

MPN #: SSD10P20PS

Sioux Tools 1.0 HP Pistol Grip High Torque Positive Clutch 2000 RPM Screwdriver & 1/4" Quick Change

Product Description
  • Tipper valve and valve seat is easily accessible for service
  • Slip fit of front end plate bearing allows easy service of the air motor without disturbing the rotor spacing
  • Rotor pinion is case hardened to resist wear
  • Grease zerk makes it easy to grease the gears without disassembly
  • Ring gear is machined into the motor retainer for ease of assembly and disassembly
  • Planet gear pins are slip fit for ease of assembly and disassembly
  • Ring gear is machined into the motor retainer for ease of assembly and disassembly
  • Interchangeable rotor, cylinder, bearings and endplates.
  • This reduces the number of spare parts tool cribs need to stock


PRICE
$555.00

1
1
Free Shipping Available on or around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height2.5 in
Weight2 lbs
Max Torque7 lb-in
Working Torque7 lb-ft
Hose Inside Diameter0.25 in
Chuck Size1/4 in

Product Details

Air Inlet Thread Size (NPT)1/4 in
Max PSI90 psi
Side Grip HandleNo
ReversibleYes
Made in the USAYES
Manufacturers Part NumberSSD10P20PS
CFM @ 90 PSI30 CFM
Free Speed2000 rpm
ExhaustHandle
BrandSioux Tools
RPM2000 rpm
CFM30 CFM
ColorRed & Black
Tool TypeScrewdriver w/Positive Clutch
Reserve CapacityYes
DescriptionPistol Grip Screwdriver
Housing MaterialAluminum
Average CFM30 CFM

Warranty

Warranty1 yr